Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SIEMENS

Redundancy Power Supply Module For Use With Siemens SITOP Series DC Power Supplies

  • Item # 12A034
  • My Part #
  • Mfr. Model # 6EP1961-3BA21
  • Catalog Page # N/A
  • UNSPSC # 39121004
Redundancy Power Supply Module For Use With Siemens SITOP Series DC Power Supplies close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $327.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with Siemens SITOP series DC power supplies (available separately) this SITOP power security redundancy module helps provide reliable protection against diverse hazards. It also helps provide additional protection against failure of a 24VDC power supply by allowing redundant configuration of 2 power supplies.

View More

Technical Specs

  • Item Redundancy Power Supply Module
  • For Use With Siemens SITOP Series DC Power Supplies
  • Mounting Type DIN Rail
  • Input Voltage 24/28.8VDC
  • Power Rating 480W
  • Voltage Output 24VDC
  • Amps 20
  • Peak Amps 40
  • Status Indicator LED
  • Case Material Metal
  • Height 4.92"
  • Width 2.75"
  • Depth 4.92"
  • Temp. Range 32 to 140 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.