Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SIEMENS SITOP

DC Power Supply, Style: Switching, Mounting: DIN Rail

  • Item# 12A053
  • Mfr. Model# 6EP1457-3BA00
  • Catalog Page# 285
  • UNSPSC# 39121004
DC Power Supply, Style: Switching, Mounting: DIN Rail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,434.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.05 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce temperature dissipation in cabinets and help save energy costs with this SITOP compact power supply. It features a slim, space-saving design with high efficiencies across the entire load range. It also features plug-in terminals for simple electrical connection and minimized connection time. Use in low-power applications. With a width of just 22.5 to 52.5 mm, the power supply unit requires up to 1/3 less space on a mounting rail than comparable devices. It also offers high efficiency across the entire load range. The wide-range input enables problem-free connection to single-phase AC networks as well as to DC networks. The plugin terminals also help ensure user-friendly connection.

View More

Technical Specs

  • Item DC Power Supply
  • Input Voltage 320 to 575VAC
  • Output Voltage 48VDC
  • Power Rating 960W
  • Output Amps 20
  • Mounting DIN Rail
  • Style Switching
  • Case Material Metal Case
  • Height 125mm
  • Width 240mm
  • Depth 125mm
  • Series SITOP PSU300M
  • Hz 50/60
  • Peak Amps 60
  • IP Rating 20
  • Output Noise 100/10mV
  • Hold Up Time Greater Than 6 msec
  • Status Indicator Green LED
  • NEMA Rating 1
  • Operating Temp. Range 0 Degrees to 60 Degrees C
  • Standards CE, cUL us, cCSAus, CB, ATEX, Class I Div 2 (Group ABCD, T4), GL, ABS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.