Skip Content

NH
SIEMENS

Rotary Knob Manual Motor Starter, No Enclosure, 70 to 90 Amps AC

  • Item # 13Y474
  • My Part #
  • Mfr. Model # 3RV10414LA10
  • Catalog Page # 178
  • UNSPSC # 39121521
Manual Motor Starter,Knob,70 to 90A,3P close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $452.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.05 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IEC Manual Motor Starters
• 600V 3-pole Class 10 ambient compensated UL Listed, CSA and CE Certified

View More

Technical Specs

  • Item Manual Motor Starter
  • Operator Rotary Knob
  • Enclosure NEMA Rating No Enclosure
  • Amps AC 70 to 90
  • Overload Relay Amp Setting 70 to 90A
  • Number of Poles 3
  • Description/Special Features Reliable Overload Protection
  • Max. Voltage 600VAC
  • HP @ 3 Phase - 240V 30
  • HP @ 3 Phase - 480V 75
  • Height 165mm
  • Width 70mm
  • Depth 174mm
  • HP @ 1 Phase - 120V 7-1/2
  • HP @ 1 Phase - 230V 20
  • HP @ 3 Phase - 208V 30
  • HP @ 3 Phase - 460-575V 75/100
  • HP @ 3 Phase - 575V 100
  • Standards UL, CSA, CE, CCC, ABS
  • Pilot Light No
  • Phase Loss Sensitivity No
  • Frame / Series / Class / Code S3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.