ST
SIEMENS

Room Temperature Sensor, 18 to 36 VDC or 24 VAC Voltage, Plug, Inputs 18 to 36 VDC or 24 VAC

  • Item # 48RH76
  • My Part #
  • Mfr. Model # QAA2280.FWSC
  • Catalog Page # 3027
  • UNSPSC # 41112209
Room Temperature Sensor,  18 to 36 VDC or 24 VAC Voltage,  Plug,  Inputs 18 to 36 VDC or 24 VAC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Building Automation Controls


$212.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use with Siemens Terminal Equipment Controllers (TECs), this SIEMENS room temperature sensor can communicate with a controller via a RJ-11 cable with plug connections at both ends for easy wiring. Model has an easy-to-configure display that can show the room conditions and temperature setpoint. The temperature setpoint can be adjusted using the soft touch keys, and an override key enables you to manually signal to the controller that the space is occupied. Includes hardware for wall mounting.

View More

Technical Specs

  • Item Room Temperature Sensor
  • Type BACnet
  • Voltage 18 to 36 VDC or 24 VAC
  • Connection Plug
  • Inputs 18 to 36 VDC or 24 VAC
  • Outputs Digitally Communicating (TEC Only)
  • Display OLED
  • Dimensions 4-1/2"H x 2-3/4"W x 1-3/16"D
  • Building Type Commercial
  • Control Type Temperature
  • Occupancy Control Sensor No
  • Includes Screws, Anchors, Matching Gaskets, Trim Rings
  • For Use With BACnet System
  • Agency Compliance UL, C-UL, CE, FCC, RCM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products