Skip Content

WV
SIEMENS

Red Lamp Module with Bulb, Lamp Type: LED, 24VAC/DC Lamp Module Voltage

  • Item # 6FPG1
  • My Part #
  • Mfr. Model # 3SB34001PB
  • Catalog Page # 255
  • UNSPSC # 39121512
Lamp Module,22mm,24VAC/DC,Red,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.02 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lamp Module features a BA9 base. This device is of modern industrial design, and easy to install. For front panel mounting and rear conductor connection.

View More

Technical Specs

  • Item Lamp Module with Bulb
  • Lamp Module Voltage 24VAC/DC
  • Color Red
  • Lamp Type LED
  • Lamp Voltage 24VAC/DC
  • Terminal Connection Screw Clamp
  • Replacement Lamp Mfr. No. 52AED2
  • Size 22mm
  • Lamp Module Type Full Voltage
  • Material of Construction Plastic
  • Standards UL, CSA, CE
  • For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.