Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SIEMENS

22mm LED 1NO/1NC Illuminated Push Button with Momentary Action, Red

  • Item# 6FNY8
  • Mfr. Model# 3SB36470AA21
  • Catalog Page# 321
  • Catalog Group# H6942
  • UNSPSC# 39121512
22mm LED 1NO/1NC Illuminated Push Button with Momentary Action, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $118.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.23 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

22mm Illuminated Push Buttons—Complete Units
• Flush cap operator NEMA rated 1, 3, 4, 4X, and 12 Momentary action
Include 1NO/1NC contact block.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Illuminated Push Button
  • Size 22mm
  • Action Momentary
  • Type of Operator Round Guarded Button
  • Basic Material Metal
  • Head Material Polycarbonate
  • Contact Form 1NO/1NC
  • Bezel Nickel Plated Brass/ Zinc Die Cast
  • Color Red
  • Lamp Module Voltage 24VAC/DC
  • Lamp Module Type Full Voltage
  • Lamp Type LED
  • Lamp Voltage 24VAC/DC
  • Replacement Lamp Mfr. No. 3SB3400-1PB
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A300/R300 (A600 Same Polarity)
  • Number of Operators 1
  • NEMA Rating 1, 3, 4, 4X, 12
  • IP Rating 67
  • Standards UL,CSA and CE
  • Terminal Connection Pressure Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.