Skip Content

TP
SIEMENS

Power Metering Kit, 80/346VAC L-N; 600V L-L, CAT3 Input Voltage, 3 Phase, 4000 Amps

  • Item # 45KC22
  • My Part #
  • Mfr. Model # MD-BMED-3-RC-16
  • Catalog Page # N/A
  • UNSPSC # 41113708
Power Meter,5 to 4000A,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,234.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Metering Kit
  • Display Backlit LED, 2 Line, 16 Charaters per Line
  • Mounting DIN Rail or Screw Tab
  • Input Voltage 80/346VAC L-N; 600V L-L, CAT3
  • Amps 4000
  • Accuracy +/-0.20%
  • Measures Voltage, Amps, Kw, Kwh, KVA, KVAh, KVAr, KVARh, Power Factor
  • Enclosure Rating IP20
  • Hz 50/60
  • Meter Range 5 to 4000A
  • Phase 3
  • Operating Temp. Range 20 Degrees to 140 Degrees F
  • Height 3.30"
  • Width 9.50"
  • Depth 1.60"
  • Standards UL Listed, UL Standard 61010-1,IEC 61010-2-030 cUL Certified, CAN-CSA Standard C22.2 No. 61010-1
  • Features BACnet Modbus
  • Interface Ethernet
  • Includes (3) 16" Rogowski Coils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.