Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
SIEMENS

Pneumatic Thermostat,DA,60 to 85F

  • Item # 2KGP7
  • My Part #
  • Mfr. Model # 832-0120
  • Catalog Page # 3040
  • UNSPSC # 41112209
Pneumatic Thermostat,DA,60 to 85F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $207.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-pipe thermostat provides proportional single-output pneumatic valve and damper actuator control in large-volume heating and cooling applications. The built-in field-adjustable limit stops let you make adjustments on the fly, while the test port allows fast check of output pressure without removing the cover (cover not included). Included wall plate and screws let you connect to a variety of rough-in boxes.

View More

Technical Specs

  • Item Pneumatic Thermostat
  • Action Type - Pneumatic Thermostats Direct Acting
  • No. of Pipes 2 Pipe
  • Thermostat Application Heating and Cooling
  • Temperature Output Settings Single Temperature
  • Control Air Pressure 3 to 15 psi
  • Air Connections 5/32" Barb
  • Element Type Bellows
  • Max. Air Pressure 30 psi
  • Max. Ambient Temp. 110 Degrees F
  • Mounting Style Vertical
  • Height 3"
  • Width 7-1/4"
  • Depth 3-1/4"
  • Temp. Control Range 60 Degrees to 85 Degrees F
  • Air Consumption 10 scfm
  • Throttling Range 3 to 15 psi
  • Includes Thermostat Chassis Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.