Skip Content

DV
SIEMENS

Plastic Push Button Operator, Type of Operator: Extended Button, Size: 22mm, Action: Momentary Push

  • Item # 6FNT5
  • My Part #
  • Mfr. Model # 3SB30000BA61
  • Catalog Page # 243
  • Catalog Group # H7000
  • UNSPSC # 39121512
Push Button,22mm,Extended Button,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Push Button Operator
  • Size 22mm
  • Action Momentary Push
  • Type of Operator Extended Button
  • Basic Material Plastic
  • Head Material Polycarbonate Plastic
  • Bezel Material Plastic
  • Color White
  • NEMA Rating 1, 3, 4, 4X, 12
  • IP Rating 66
  • Standards UL,CSA and CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products