Skip Content

DG
SIEMENS

Pilot Light Head, 22mm

  • Item # 6FPL5
  • My Part #
  • Mfr. Model # 3SB35016BA30
  • Catalog Page # 242
  • UNSPSC # 39121534
Pilot Light Head, 22mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

22mm Pilot Lights
• NEMA rated 1, 3, 4, 4X, and 12
Feature concentric rings and round shape.
UL Listed, CSA and CE Certified.

View More

Technical Specs

  • Item Pilot Light Head
  • Color Yellow
  • Shape Round
  • Lens Material Plastic
  • Size 22mm
  • Basic Material Metal
  • Lens Type Fresnel
  • Body Material Nickel Plated, Brass/Zinc Die Cast
  • NEMA Rating 1, 3, 4, 4X, 12
  • IP Rating 66
  • Includes Lamp Holder
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.