Skip Content
WG
SIEMENS

Pilot Light Complete, 22mm, 24VAC/DC Voltage, Lamp Type: LED, Terminal Connection: Screw Terminal

  • Item # 6FPA0
  • My Part #
  • Mfr. Model # 3SB36446BA20
  • Catalog Page # 254
  • UNSPSC # 39121534
Pilot Lt Complete,LED,24V,22mm,Metal,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

22mm LED Pilot Lights—Complete Units
• 10A NEMA rated 1, 3, 4, 4X, and 12 Round shape
Include lamp holder with integrated LED.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Pilot Light Complete
  • Voltage 24VAC/DC
  • Color Red
  • Lamp Type LED
  • Shape Round
  • Terminal Connection Screw Terminal
  • Lens Material Plastic
  • Size 22mm
  • Lamp Module Type Full Voltage
  • Basic Material Metal
  • Lens Type Concentric Rings
  • Lamp Voltage 24VAC/DC
  • Body Material Nickel Plated, Brass/Zinc Die Cast
  • NEMA Rating 1, 3, 4, 4X, 12
  • IP Rating 66
  • Includes Lamp Holder with Integrated LED
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.