Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SIEMENS

16.5" x 6.5" x 16.5" 30 Amp Outdoor Electric Vehicle Charger

  • Item# 30N862
  • Mfr. Model# VC30BLKR
  • Catalog Page# N/A
  • UNSPSC# 26111704
16.5" x 6.5" x 16.5" 30 Amp Outdoor Electric Vehicle Charger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Outdoor Electric Vehicle Charger
  • Mount Type Wall
  • Number of Connectors 1
  • Voltage 240
  • Amps 30
  • Cable Length 20 ft.
  • Enclosure Rating NEMA 4
  • RFID Reader No
  • Plug Type SAE J1772 - Rear Fed
  • Height 16.5"
  • Width 16.5"
  • Depth 6.5"
  • Hz 60
  • Phase 1
  • Communication Port No
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.