Skip Content

NC
SIEMENS

Nonreversing Compact Magnetic Motor Starter, 110 to 240VAC/DC, Overload Relay Amp Setting: 1.6 to 7.

  • Item # 19YM36
  • My Part #
  • Mfr. Model # 3RM10071AA14
  • Catalog Page # 174
  • UNSPSC # 39121521
Compact Magnetic Motor Starter,3P,7A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $195.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Starters provide prolonged service life and reduced heat losses thanks to hybrid switching technology. Offer the ideal solution for space-saving applications in the control cabinet.

View More

Technical Specs

  • Item Compact Magnetic Motor Starter
  • Overload Relay Amp Setting 1.6 to 7.0
  • Coil Volts 110 to 240VAC/DC
  • Enclosure NEMA Rating No Enclosure
  • Auxiliary Contact Form 1NC/1NO
  • HP @ 3 Phase - 240V 1-1/2
  • HP @ 3 Phase - 480V 3
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 7.0
  • Width 0.89"
  • Features Screw Type Connection
  • HP @ 1 Phase - 120V 1/4
  • HP @ 1 Phase - 240V 1/2
  • HP @ 3 Phase - 208V 1
  • Height 3.94"
  • Depth 5.57"
  • Standards UL 508, CSA, IEC, CCC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.