Skip Content

DG
SIEMENS

Non-Illuminated Selector Switch, Size: 22mm, Position: 2, Action: Maintained / Maintained

  • Item # 6FPL2
  • My Part #
  • Mfr. Model # 3SB36024AD11
  • Catalog Page # 254
  • UNSPSC # 39121513
Non-Illum Select Switch,IP 67,1NO,2P,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This selector switch is engineered to resist the ingress of water and solid foreign objects, and the external formation of ice on the enclosure. It includes a contact block.

View More

Technical Specs

  • Item Non-Illuminated Selector Switch
  • Size 22mm
  • Position 2
  • Action Maintained / Maintained
  • Contact Form 1NO
  • Type of Operator Keyed
  • Color Black
  • Key Removal Any Position
  • Operator Head Material Metal
  • Basic Material Metal
  • Bezel Material Metal
  • Bezel Color Black
  • Contact Rating 10A @ 300VAC
  • NEMA Contact Rating Designation Not Rated
  • NEMA Rating 1, 3, 4, 4X, 12
  • IP Rating 67
  • Switch Operation @ Position A O
  • Switch Operation @ Position B X
  • Switch Operation @ Position C No Third Position
  • Switch Operation @ Position D No Fourth Position
  • Standards UL Listed, CSA Certified
  • Includes (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.