C3
SIEMENS

Non-Illuminated Selector Switch, 22 mm, 2, Maintained / Maintained, 1NO, Keyed

  • Item # 411J98
  • My Part #
  • Mfr. Model # 3SU1100-4BF11-1BA0
  • Catalog Page # 242
  • UNSPSC # 39121513
Non-Illuminated Selector Switch,  22 mm,  2,  Maintained / Maintained,  1NO,  Keyed close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Non-Illuminated Selector Switches with Contact Block


$59.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Non-Illuminated Selector Switch
  • Size 22 mm
  • Position 2
  • Action Maintained / Maintained
  • Contact Form 1NO
  • Type of Operator Keyed
  • Color Silver
  • Key Removal Any Position
  • Operator Head Material Metal
  • Basic Material Plastic
  • Bezel Material Plastic
  • Bezel Color Black
  • Contact Rating 10A @ 600V AC, 1A @ 600V DC
  • NEMA Contact Rating Designation A600/R300
  • NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
  • IP Rating 69K
  • Cam No Cam
  • Switch Operation @ Position A O
  • Switch Operation @ Position B X
  • Switch Operation @ Position C No Third Position
  • Switch Operation @ Position D No Fourth Position
  • Standards CE Marked, CSA Certified, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.