Skip Content

DG
SIEMENS

Non-Illuminated Push Button, Type of Operator: Extended Button, Size: 22mm, Action: Momentary Push

  • Item # 6FPC7
  • My Part #
  • Mfr. Model # 3SB32010BA31
  • Catalog Page # 254
  • Catalog Group # H7080
  • UNSPSC # 39121512
Non-Illuminated Push Button,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Non-illuminated push button features a modern industrial design, and can be mounted rapidly by a single person.

View More

Technical Specs

  • Item Non-Illuminated Push Button
  • Size 22mm
  • Action Momentary Push
  • Type of Operator Extended Button
  • Head Material Plastic
  • Contact Form 1NO/1NC
  • Bezel Plastic
  • Color Yellow
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A300/R300 (A600 Same Polarity)
  • Number of Operators 1
  • NEMA Rating 1, 3, 4, 4X, 12
  • IP Rating 66
  • Legend No Legend
  • Standards UL, CSA, CE
  • Terminal Connection Pressure Plate
  • Basic Material Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.