Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SIEMENS

Non-Illuminated Push Button, Type of Operator: 44mm Mushroom Head, Size: 30mm, Action: Momentary Pus

  • Item# 32GG40
  • Mfr. Model# 52PM9V3K
  • Catalog Page# N/A
  • UNSPSC# 39121512
Non-Illuminated Push Button, Type of Operator: 44mm Mushroom Head, Size: 30mm, Action: Momentary Pus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $116.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.51 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Push buttons are vital, especially when heavy machinery is in use, so they can help prevent dangerous accidents from occurring. Installation is designed to be quick and easy.

View More

Technical Specs

  • Item Non-Illuminated Push Button
  • Size 30mm
  • Action Momentary Push
  • Type of Operator 44mm Mushroom Head
  • Head Material Plastic
  • Contact Form 1NO
  • Bezel Chrome Plated Zinc Die Cast
  • Color Green
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/P600
  • Number of Operators 1
  • NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
  • IP Rating 66
  • Legend No Legend
  • Standards UL, CSA
  • Terminal Connection Pressure Plate
  • Material Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.