TP
SIEMENS

Multi-Function Timing Relay, 12 to 240VAC, 3A @ 24/250/400V, 7 Pins, SPDT

  • Item # 54JJ89
  • My Part #
  • Mfr. Model # 3RP25051AW30
  • Catalog Page # N/A
  • UNSPSC # 39121519
Multi-Function Timing Relay, 12 to 240VAC, 3A @ 24/250/400V, 7 Pins, SPDT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.324 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Relay Multi-Function Timing Relay
  • Function - Timing Relay Flasher (Starts with Break), Flasher (Starts with Pulse), Interval Delay, Interval Delay (with Control Signal), Off Delay (with Control Signal), Off Delay (Passing Make Contact) ,On Delay, On Delay (with Control Signal), Passing Make Contact (with Control Signal), Pulse Delayed (With Control Signal), Pulse Shaping (with Control Signal), Retriggerable, Retriggerable (with Control Signal)
  • Coil Volts 12 to 240VAC
  • AC Contact Rating - Relay 3A @ 24/250/400V
  • DC Contact Rating - Relay 1.00A @ 24V, 0.20A @ 125V, 0.10A @ 250V
  • Number of Pins - Relay 7
  • Mounting - Relay DIN Rail
  • Contact Form - Relay SPDT
  • Power Consumption - Relay 3.0VA
  • Adjustment Method - Timer Rotary Dip Switch
  • Min. Time Setting - Timer 0.05 sec.
  • Max. Time Setting - Timer 4 days 4 hr.
  • Status Indicator LED
  • Contact Material Silver Tin Oxide
  • Body Height - Relay 3.94"
  • Body Width - Relay 0.69"
  • Body Depth - Relay 3.54"
  • Overall Height - Relay 3.94"
  • Electrical Connection Screw Clamp
  • Socket Not Applicable
  • Hz - Electrical 50 Hz, 60 Hz
  • Standards UL, CSA, CE, EAC, CCC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.