NC
SIEMENS

Miniature Circuit Breaker, Amps 3, Curve Type C, AC Voltage Rating 240VAC

  • Item # 30YA77
  • My Part #
  • Mfr. Model # 5SJ42037HG41
  • Catalog Page # N/A
  • UNSPSC # 39121601
Miniature Circuit Breaker,  Amps 3,  Curve Type C,  AC Voltage Rating 240VAC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Distribution~IEC Miniature Circuit Breakers


$275.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted for international sale.

Technical Specs

  • Item Miniature Circuit Breaker
  • Amps 3
  • Number of Poles 2
  • Curve Type C
  • AC Voltage Rating 240VAC
  • DC Voltage Rating 60VDC
  • Max. AIR Rating 14 kA
  • Terminal Connection Screw Clamp
  • Series 5SJ4
  • Trip Type Thermal Magnetic
  • Application Industrial, Commercial
  • Min. Wire Size 14 AWG
  • Max. Wire Size 4 AWG
  • Length 4.48"
  • Width 1.57"
  • Depth 3.3"
  • Standards EN60898, EN60947-2, UL 489 Listed, CSA C22.2 No. 5-02
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Related Products