Skip Content

NC
SIEMENS

Miniature Circuit Breaker, 8 Amps, D Curve Type, Number of Poles: 1

  • Item # 30YA73
  • My Part #
  • Mfr. Model # 5SJ41088HG41
  • Catalog Page # N/A
  • UNSPSC # 39121601
Miniature Circuit Breaker, 8 Amps, D Curve Type, Number of Poles: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for branch circuit protection applications, this miniature circuit breaker is equipped with an inverse time trip element and an instantaneous electromagnetic release for high overload and short circuit currents. It can be applied in both NEMA and IEC environments.

View More

Technical Specs

  • Item Miniature Circuit Breaker
  • Amps 8
  • Number of Poles 1
  • Curve Type D
  • AC Voltage Rating 240VAC
  • DC Voltage Rating 60VDC
  • Max. AIR Rating 14 kA
  • Trip Type Thermal Magnetic
  • Terminal Connection Screw Clamp
  • Mounting DIN Rail
  • Application Industrial, Commercial
  • Min. Wire Size 14 AWG
  • Max. Wire Size 4 AWG
  • Length 4.48"
  • Width 0.90"
  • Depth 3.30"
  • Standards EN60898, EN60947-2, UL 489 Listed, CSA C22.2 No. 5-02
  • Series 5SJ4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.