Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SIEMENS

Microinverter Cable, 5.6 ft., 12 AWG, Black, THWN-2, Max. Voltage 240

  • Item# 26X650
  • Mfr. Model# ET17240BULK
  • Catalog Page# N/A
  • UNSPSC# 39121006
Microinverter Cable, 5.6 ft., 12 AWG, Black, THWN-2, Max. Voltage 240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,573.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 298.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cable can be cut to length required for each installation. A terminator end cap is required for the end of line and any unused female connections must be covered.

View More

Technical Specs

  • Item Microinverter Cable
  • Color Black
  • Cable Type THWN-2
  • Max. Voltage 240
  • Phase 1
  • Length 5.6 ft.
  • Temp. Range -40 Degrees to 194 Degrees F
  • Stranded / Solid Stranded
  • Stranding 19/0.0234"
  • Conductor Size 12 AWG
  • Nominal Outside Dia. 0.152"
  • Jacket Material Nylon
  • Description/Special Features Trunk and Drop Cable with 240 Drops with Landscape (1.7m) Spacing
  • Standards UV Exposure Rating UL 746 C, F1, UL1741; CAN/CSA C22.2 Nos. 0, 21, 42, 65, 153, 182.1, 182.2, and 182.3; IEC 60529 IP67
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.