Skip Content

DV
SIEMENS

Joystick Operator, Action: Momentary, Contact Form: 4NO, Contact Rating: 10A @ 600VAC

  • Item # 6FNX5
  • My Part #
  • Mfr. Model # 3SB12087JV20
  • Catalog Page # 242
  • UNSPSC # 39121546
Joystick Operator,22mm,4 Dir,Momentary close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Joystick Operators include contact blocks.

View More

Technical Specs

  • Item Joystick Operator
  • Action Momentary
  • Contact Form 4NO
  • Contact Rating 10A @ 600VAC
  • Number of Directions 4
  • NEMA Rating Not Rated
  • Size 22mm
  • Joystick Material Metal
  • Latching / Non-Latching Non-Latching
  • Direction of Operation Vertical and Horizontal
  • NEMA Contact Rating Designation R300
  • Bezel Silver Metal
  • IP Rating 65
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.