TP
SIEMENS

Illuminated Push Button, 30 mm, Maintained Pull / Maintained Push, 44mm Mushroom Head, Epoxy

  • Item # 22KM09
  • My Part #
  • Mfr. Model # 52BP2G9A
  • Catalog Page # N/A
  • Catalog Group # H5374
  • UNSPSC # 39121512
Illuminated Push Button,  30 mm,  Maintained Pull / Maintained Push,  44mm Mushroom Head,  Epoxy close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Push Buttons~Illuminated Push Buttons with Contact Blocks


$147.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Use the 30mm illuminated push button from SIEMENS to help keep your industrial operation or heavy machinery up and running. Contact form: 2NC.

View More

Technical Specs

  • Item Illuminated Push Button
  • Size 30 mm
  • Action Maintained Pull / Maintained Push
  • Type of Operator 44mm Mushroom Head
  • Basic Material Epoxy
  • Head Material Metal
  • Contact Form 1NO/1NC
  • Bezel Black Epoxy Coated Zinc Die Cast
  • Color Amber
  • Lamp Module Voltage 120V AC
  • Lamp Module Type Transformer
  • Lamp Type Incandescent
  • Lamp Voltage 6V AC
  • Replacement Lamp Mfr. No. 52AABN
  • Contact Rating 10A @ 600V AC
  • NEMA Contact Rating Designation A600/P600
  • Number of Operators 1
  • NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
  • Standards CSA, UL
  • Terminal Connection Pressure Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.