Skip Content

TP
SIEMENS

Fusible 600VAC/DC Solar Safety Disconnect Switch, Negative, Aluminum Alloy, 60 Amps

  • Item # 30J349
  • My Part #
  • Mfr. Model # HF362PV
  • Catalog Page # N/A
  • UNSPSC # 39121501
Solar Disconnect Switch,5.10 In. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $589.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This safety switch is specifically designed for use with three separate 600VDC circuits in both negative and positive ground photovoltaic systems.

View More

Technical Specs

  • Item Solar Safety Disconnect Switch
  • Fusible / Nonfusible Fusible
  • Duty Heavy
  • Amps 60
  • Voltage 600VAC/DC
  • Ground Polarity Negative
  • Phase 3
  • NEMA Enclosure Type 1
  • IP Rating 20
  • Indoor / Outdoor Indoor
  • Material of Construction Aluminum Alloy
  • Contact Form 3PST
  • Number of Wires 3
  • Number of Poles 3
  • Height 16.30"
  • Width 9.20"
  • Depth 5.10"
  • For Use With Class H, J, K, R Fuse
  • Standards UL Listed (File E335018), UL1741
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.