ST
SIEMENS

Elec Pneumatic Transducer, 0 to 30 psi

  • Item # 40PN41
  • My Part #
  • Mfr. Model # 545-113
  • Catalog Page # 3041
  • UNSPSC # 41112107
Elec Pneumatic Transducer, 0 to 30 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $374.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Requiring no setup or calibration, this SIEMENS electronic pneumatic transducer can convert an electronic signal into a linear pneumatic signal for the accurate positioning of valve and damper actuators used in heating and air conditioning systems. Model is insensitive to vibration and mounting position to allow mounting directly on equipment and give stable performance. The Hand-Auto switch and override dial allow you to manually control the output pressure for troubleshooting and emergencies. Design allows panel mounting.

View More

Technical Specs

  • Item Electronic Pneumatic Transducer
  • Input Type Voltage
  • Action Type - Pneumatic Thermostats Direct Acting and Reverse Acting
  • Max. Safe Air PSI 30
  • Control Air Pressure 0 to 30 psi
  • Air Connections 1/4" Barb
  • Height 3"
  • Width 5-3/4"
  • Depth 4-1/4"
  • Air Consumption 8 scfm
  • Max. Ambient Temp. 185 Degrees F
  • Input Voltage 19 to 26VAC
  • Input Amps 1VA
  • Output 0 to 20 psi
  • Output Range 0 to 20 psi
  • Temp. Coefficient 32 Degrees to 185 Degrees F
  • Includes Hand-Off-Auto Status Dry Contact Ouput, 0-5VDC Output Voltage for Pressure Feedback
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.