Skip Content
C3
SIEMENS

DC Power Supply, Style: Switching, Mounting: Wall

  • Item # 20AZ58
  • My Part #
  • Mfr. Model # 6EP13211LD00
  • Catalog Page # 224
  • UNSPSC # 39121004
DC Power Supply,12VDC,3A,50/60Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $97.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.52 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a slim, space-saving design with high efficiencies across the entire load range. This modular model features power boost functionality that supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Also features a robust metal design, and a comprehensive set of certifications. Ideal for demanding and complex applications.

View More

Technical Specs

  • Item DC Power Supply
  • Input Voltage 85 to 264VAC
  • Output Voltage 12VDC
  • Power Rating 36W
  • Output Amps 3
  • Mounting Wall
  • Style Switching
  • Case Material Aluminum Case
  • Height 98mm
  • Width 97mm
  • Depth 38mm
  • Series SITOP PSU100D
  • Hz 50/60
  • Peak Amps 60
  • IP Rating 20
  • Output Noise 100mV
  • Hold Up Time Greater Than 15 msec
  • Status Indicator Green LED
  • NEMA Rating 1
  • Operating Temp. Range -10 Degrees to 70 Degrees C
  • Standards CE, cUL us, cURus, CB
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.