NC
SIEMENS

Corrosion Resistant Potentiometer, 500VAC/DC Max. Voltage, 4mA Max. Amps, 500 Ohms, 4 NEMA Rating

  • Item # 41H083
  • My Part #
  • Mfr. Model # 52MA3B06
  • Catalog Page # N/A
  • UNSPSC # 41113633
Corrosion Resistant Potentiometer, 500VAC/DC Max. Voltage, 4mA Max. Amps, 500 Ohms, 4 NEMA Rating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Potentiometers


$164.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This potentiometer is engineered to resist damage from the ingress of solid foreign objects such as dust, lint, fibers, dirt, and flyings. It is also designed to resist corrosive agents and the ingress of water, splashing oil, and coolant seepage.

View More

Technical Specs

  • Item Corrosion Resistant Potentiometer
  • Watts 2
  • Ohms 500
  • Max. Voltage 500VAC/DC
  • Max. Amps 4mA
  • NEMA Rating 4
  • Size 30mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms