Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SIEMENS

277VAC Open Contactor, 25 Full Load Amps-Inductive, 2 Number of Poles

  • Item# 6DRE6
  • Mfr. Model# 42AF15AL
  • Catalog Page# N/A
  • UNSPSC# 39121529
277VAC Open Contactor, 25 Full Load Amps-Inductive, 2 Number of Poles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Contactor
  • Number of Poles 2
  • Full Load Amps-Inductive 25
  • Coil Volts 277VAC
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 230V 3
  • Height 2.88"
  • Width 3.75"
  • Depth 2.25"
  • Full Load Amps-Resistive 35
  • Hz 60
  • Action Nonreversing
  • Enclosure Type Open
  • Standards UL/CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.