Skip Content

DG
SIEMENS

Clear Lamp Module with Bulb, Lamp Type: Incandescent, 240VAC Lamp Module Voltage

  • Item # 6FPH8
  • My Part #
  • Mfr. Model # 3SB34001C
  • Catalog Page # 243
  • UNSPSC # 39121512
Clear Lamp Module with Bulb, Lamp Type: Incandescent, 240VAC Lamp Module Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

22mm Lamp Module features plastic construction and a BA9 base.

View More

Technical Specs

  • Item Lamp Module with Bulb
  • Lamp Module Voltage 240VAC
  • Color Clear
  • Lamp Type Incandescent
  • Lamp Voltage 120VAC
  • Terminal Connection Screw Clamp
  • Replacement Lamp Mfr. No. 52AAENC
  • Size 22mm
  • Lamp Module Type Full Voltage
  • Material of Construction Plastic
  • Standards UL, CSA, CE
  • For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.