Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
SIEMENS

Circuit Breaker, 30 Amps, Number of Poles: 3, 480VAC AC Voltage Rating

  • Item# 3CMJ8
  • Mfr. Model# ED43B030
  • Catalog Page# 209
  • UNSPSC# 39121601
Circuit Breaker,  30 Amps,  Number of Poles:  3,  480VAC AC Voltage Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,218.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.67 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This molded-case circuit breaker is designed for use with Sentron panelboards, SB switchboards. It features a load side lug terminal connection and lug-in panelboard mounting style.

View More

Technical Specs

  • Item Circuit Breaker
  • Amps 30
  • Number of Poles 3
  • Circuit Breaker Type Standard
  • AC Voltage Rating 480VAC
  • DC Voltage Rating Not Rated
  • For Use With Sentron Panelboards, SB Switchboards
  • Series ED4
  • Trip Type Thermal Magnetic
  • Terminal Connection Load Side Lug
  • Max. AIR Rating 18kA
  • Phase Connection ABC
  • Mounting Lug In Panelboard
  • Height 6.30"
  • Width 3.00"
  • Depth 4.60"
  • Min. Wire Size 10 AWG
  • Max. Wire Size 1/0 AWG
  • Instantaneous Trip Fixed
  • High Amp Trip Setting 30A
  • Low Amp Trip Setting 30A
  • Frame Size 125A/ED
  • Phase 3
  • Standards UL Listed, CSA Certified, HACR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.