Skip Content

NC
SIEMENS

CO2 Room Sensor, For Use With: 0 - 10Vdc Controller Inputs

  • Item # 5WYE8
  • My Part #
  • Mfr. Model # QPA2000
  • Catalog Page # N/A
  • UNSPSC # 41112209
Room Carbon Dioxide Sensor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $307.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SIEMENS CO2 room sensor is for use with ventilation and air conditioning systems to help enhance room comfort and to optimize energy consumption by providing demand-controlled ventilation. Model can be used as a control sensor or a transmitter for building automation and control systems. Suitable for use in conference rooms, exhibition halls, fair pavilions, lounges, restaurants, shopping malls, and sports gymnasiums.
Note: Sensor is not for use as a safety device, for example as a gas or smoke warning device. Model is not for outdoor use.

View More

Technical Specs

  • Item CO2 Room Sensor
  • For Use With 0 - 10Vdc Controller Inputs
  • Color White
  • Height (In.) 1.875
  • Width (In.) 4.125
  • Depth (In.) 3.75
  • Operating Temp. Range (F) 23 to 113
  • Input Voltage 13.5 to 35 Vdc
  • Sensor Type NDIR CO2 Sensing Module
  • Terminal Designations G,G0,U1
  • Includes Built-In Test Function
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.