Skip Content

DV
SIEMENS

Bus Plug Enclosure, 120/240VAC Voltage, 60 Amps, Phase/Wire: 1 Phase, 4 Wire with Ground

  • Item # 11L541
  • My Part #
  • Mfr. Model # XQ45RG
  • Catalog Page # 202
  • UNSPSC # 39121601
Bus Plug Enclosure, 120/240VAC Voltage, 60 Amps, Phase/Wire: 1 Phase, 4 Wire with Ground close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bus Plugs

Product Details

This bus plug enclosure is indoor-rated and designed for use with the Siemens XJ-L busway, available separately, available separately.

View More

Technical Specs

  • Item Bus Plug Enclosure
  • Amps 60
  • Voltage 120/240VAC
  • Number of Poles 4
  • Fusible/Nonfusible Nonfusible
  • Phase/Wire 1 Phase, 4 Wire with Ground
  • Enclosure Rating IP10
  • Breaker Type XQ
  • For Use With Siemens XJ-L Busway
  • Height 8"
  • Width 7"
  • Depth 12"
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.