Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SIEMENS

Branch Feeder AFCI, QO, Number of Poles 1, 20 Amps, 120VAC, Branch Feeder

  • Item # 34AN32
  • My Part #
  • Mfr. Model # QA120AF
  • Catalog Page # 199
  • UNSPSC # 39121601
Branch Feeder AFCI, QO, Number of Poles 1, 20 Amps, 120VAC, Branch Feeder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Miniature Circuit Breakers are thermal/magnetic overcurrent protection devices that are intended for general industrial use such as Branch Circuit Protection.

View More

Technical Specs

  • Item Branch Feeder AFCI
  • Amps 20
  • Number of Poles 1
  • Circuit Breaker Type Branch Feeder
  • AC Voltage Rating 120VAC
  • DC Voltage Rating Not Rated
  • For Use With Siemens Single Phase Load Centers
  • Series QO
  • Terminal Connection Plug-in
  • Min. Wire Size 14 AWG/12 AWG
  • Max. Wire Size 8 AWG/8 AWG
  • Length 4.33"
  • Width 1.18"
  • Depth 3.15"
  • Standards UL Listed, CSA Certified
  • Max. AIR Rating 10 kA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms