Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SIEMENS

Bolt On Circuit Breaker, 20 Amps, Number of Poles: 1, 120VAC AC Voltage Rating

  • Item # 6FMG3
  • My Part #
  • Mfr. Model # BF120M
  • Catalog Page # 199
  • UNSPSC # 39121601
Bolt On Circuit Breaker, 20 Amps, Number of Poles:  1, 120VAC AC Voltage Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This bolt-on circuit breaker is designed for use with Series BF Siemens panelboards, available separately. It offers ground fault equipment protection and features a lug-type terminal connection.

View More

Technical Specs

  • Item Bolt On Circuit Breaker
  • Amps 20
  • Number of Poles 1
  • Circuit Breaker Type Ground Fault Circuit Interrupter
  • AC Voltage Rating 120VAC
  • DC Voltage Rating Not Rated
  • For Use With Siemens Panelboards
  • Series BF
  • Terminal Connection Lug
  • Max. AIR Rating 10 kA
  • Frame Size BLF
  • Min. Wire Size 14 AWG (Cu), 12 AWG (Al)
  • Max. Wire Size 10 AWG (Cu), 8 AWG (Al)
  • Length 3.56"
  • Width 3.00"
  • Depth 3.00"
  • Standards UL Listed, CSA Certified, HACR Rated, NOM Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.