Skip Content

TP
SIEMENS

480VAC NEMA Magnetic Contactor; No. of Poles: 3, Reversing: Yes, 45 Full Load Amps

  • Item # 44N933
  • My Part #
  • Mfr. Model # 43FP32AH
  • Catalog Page # N/A
  • Catalog Group # H3797
  • UNSPSC # 39121521
NEMA Magnetic Contactor,45A,480VAC,NEMA2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,578.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.28 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Reversing Contactors
• 60 Hz Rated in accordance with NEMA standards
Rugged industrial coils are designed to be used with machine tools, HVAC equipment, material handling equipment, compressors and hoists, and in a variety of demanding automotive applications. Silver cadmium oxide, 45° wedge-action contacts reduce tracking and provide faster arc quenching for cooler operation and longer service life. Half sizes cut down on over capacity when NEMA sizes exceed motor ratings, to provide energy cost savings.
UL Listed and CSA certified.

View More

Technical Specs

  • Item NEMA Magnetic Contactor
  • Full Load Amps 45
  • Coil Volts 480VAC
  • NEMA Contactor Size 2
  • Reversing Yes
  • HP @ 3 Phase - 208V 10
  • HP @ 3 Phase - 240V 15
  • HP @ 3 Phase - 480V 25
  • HP @ 3 Phase - 575V 25
  • Number of Poles 3
  • Enclosure NEMA Rating No Enclosure
  • Auxiliary Contact Form 1NO
  • Hz 60
  • Height 8.94"
  • Width 7.75"
  • Depth 4.56"
  • Frame / Series / Class / Code Class 43
  • Standards UL File Number E14900, CSA File Number LR6535
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.