Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
SIEMENS

22mm LED 2- Position Illuminated Selector Switch Operator, Plastic, Green

  • Item # 6FPN7
  • My Part #
  • Mfr. Model # 3SB30012KA41
  • Catalog Page # 243
  • UNSPSC # 39121513
22mm LED 2- Position Illuminated Selector Switch Operator, Plastic, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $5.82 / each

Web Price $17.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 22mm selector switch features plastic bezel construction. Illumination requires a lamp module, available separately.

View More

Technical Specs

  • Item Illuminated Selector Switch Operator
  • Size 22mm
  • Lamp Type LED
  • Position 2
  • Operator Color Green
  • Basic Material Plastic
  • Action Maintained / Maintained
  • Lamp Module Type Module Not Included
  • Lamp Module Voltage Module Not Included
  • Type of Operator Lever
  • Cam Not Specified
  • Operator Head Material Not Specified
  • NEMA Rating 1, 3, 4, 4X, 12
  • Bezel Material Plastic
  • Bezel Color Black
  • Lamp Voltage Not Specified
  • Replacement Lamp Not Specified
  • IP Rating 67
  • Switch Operation @ Position A O
  • Switch Operation @ Position B X
  • Switch Operation @ Position C No Third Position
  • Standards UL Listed, CSA Certified
  • Includes Holder for 3 Elements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.