Navigation Menu New

Access My Account, Order History, Lists and more here.

6DRD7 45EG20AG UNSPSC # 39121529

Tap image to zoom.

Roll over image to zoom.

208/240V AC Compact Contactor; No. of Poles 2, 30 Full Load Amps-Inductive

  • Item # 6DRD7
  • Mfr. Model # 45EG20AG
  • UNSPSC # 39121529
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Compact Contactor
  • Number of Poles 2
  • Full Load Amps-Resistive 40
  • Full Load Amps-Inductive 30
  • Coil Volts 208/240V AC
  • Height 2.84 in
  • Width 3.38 in
  • Depth 2.00 in
  • Enclosure NEMA Rating No Enclosure
  • Hz 60
  • Reversing No
  • Standards UL/CSA

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov
Back to Top