TP
SIEMENS

14.50" x 6.50" x 16.00" 40 Amp Electric Vehicle Charging Station

  • Item # 54JJ93
  • My Part #
  • Mfr. Model # VC30GRYHW
  • Catalog Page # N/A
  • UNSPSC # 26111704
14.50" x 6.50" x 16.00" 40 Amp Electric Vehicle Charging Station close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $464.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.046 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Vehicle Charging Station
  • Charging Station Level 2
  • Charger Style Mounted
  • Mount Type Wall/Pedestal
  • Number of Connectors 1
  • For Battery Voltage 12,24
  • For Use With Battery Type AGM,Deep Cycle,Gel,Lithium
  • Voltage 240VAC
  • Amps 40
  • Cable Length 20 ft.
  • Indoor / Outdoor Indoor
  • Enclosure Rating NEMA 1
  • RFID Reader No
  • Plug Type None
  • Charger Function Boosting,Charging
  • Automatic/Manual Automatic/Manual
  • Charge Type Timer
  • Height 16.00"
  • Width 14.50"
  • Depth 6.50"
  • Output Power 7.2kW
  • Hz 60
  • Phase 1
  • Display Type LED
  • Housing Material Plastic
  • Housing Color Gray
  • Operating Temp. Range -22 Degrees to 122 Degrees F
  • Standards UL 2594, cUL, NEC 625, SAE J1772, ETL and cETL Listed
  • Portable No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.