Skip Content

C3
SIEMENS

1 MNPT Paddle Liquid Flow Switch, 10

  • Item # 40PN67
  • My Part #
  • Mfr. Model # QVE1900U
  • Catalog Page # N/A
  • UNSPSC # 39121538
Liquid Flow Switch,SPDT,24VDC,15A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for monitoring fluid flow in hydronic heating and cooling systems this SIEMENS liquid flow switch consists of a base, paddle, and body with a 1" MNPT connection. The base includes the microswitch, electrical terminals, and adjusting screw (for switch-on/switch-off point), a paddle holder, and an opening for the cable entry. Model comes with 4 paddles that can be trimmed to accommodate different pipe diameters.

View More

Technical Specs

  • Item Liquid Flow Switch
  • Min. Flow Rate (GPM) 6
  • Flow Rate 10
  • Connection Size (In.) 1 MNPT
  • Switch Enclosure NEMA 4
  • Min. Ambient Temp. (F) -4 Degrees
  • Max. Ambient Temp. (F) 185 Degrees
  • Min. Fluid Temp. (F) -40 Degrees
  • Max. Fluid Temp. (F) -40 Degrees to 248 Degrees
  • Max. Pressure (PSI) 160
  • Operating Velocity Range (FPM) 160
  • Switch Type SPDT
  • Max. Duct Size (In.) 1-1/4" to 8"
  • Contact Rating 15A
  • Body Material Polycarbonate
  • Material of Construction Brass, SS
  • Wetted Materials Brass
  • Max. Operating Velocity (FPM) 10
  • Voltage 24VDC
  • For Use With Condensers, Boilers and Heat Exchangers
  • Application Used In HVAC Installations to Monitor The Flow of Fluids In Hydronic Heating and Cooling Systems
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.