Skip Content

NC
SIEMENS

1/4" FNPT Differential Transmitter 0 to 25 psi, 4 to 20mA DC Output

  • Item # 40PN64
  • My Part #
  • Mfr. Model # QBE3190UD25
  • Catalog Page # N/A
  • UNSPSC # 41111927
Differential Pressure Sensor,0 to 25 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $885.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Transmitter Type Differential Transmitter
  • Wetted Materials - Transmitters 303 Stainless Steel
  • Range Values - Transmitter 0 to 25
  • Range Units - Transmitter psi
  • Accuracy - Transmitter +/-0.50% Full Scale
  • Electrical Connections - Transmitter 4 Pin Hirschmann Style A DIN 43650-A Connector
  • Power Required - Transmitters 7.5 to 33VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter FNPT
  • Output - Transmitter 4 to 20mA DC
  • Operating Temp. - Transmitter 40 Degrees to 185 Degrees F
  • Wiring Entry - Transmitter 1/2" FNPT
  • Housing Aluminum
  • NEMA Rating NEMA 4
  • Loop Resistance Loop Powered Output
  • Max. Pressure (PSI) 250
  • For Use With HVAC Systems Where Continuous Monitoring of Flow Rate or Differential Pressure Across A Control Valve is Required
  • Features Ceramic Sensing Technology, Kit Included for Non-Conduit Installations
  • Compatible With Most Devices or Systems Capable of Powering and Processing a DC 4 to 20mA Output Signal
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.