TP
SICURIX

ID Card Printer, Black/Gray, For PC or MAC

  • Item # 54JE02
  • My Part #
  • Mfr. Model # SRX 50100
  • Catalog Page # N/A
  • UNSPSC # 43212113
ID Card Printer, Black/Gray, For PC or MAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,429.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item ID Card Printer
  • Type Dual-Sided
  • Print Speed 24 Seconds Per Card
  • Resolution 300 DPI
  • Cards per Roll 100
  • Card Loading Mode 100 Card Hopper
  • Card Type 10 to 30 mil
  • Card Format CR80
  • Card Thickness 30 mil
  • Connection USB
  • Barcodes No
  • Font Multiple
  • Height 18-45/64"
  • Width 9-13/64"
  • Depth 9-13/16"
  • Voltage 100 to 240
  • Print Mode Color
  • Color Black/Gray
  • For Use With PC or MAC
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.