Navigation Menu New

Access My Account, Order History, Lists and more here.

54HR07 BAU 67665 UNSPSC # 55121804

ID Badge Holder Kit, Color Clear, PK20

  • Item # 54HR07
  • Mfr. Model # BAU 67665
  • UNSPSC # 55121804
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ID Badge Holder Kit, Color Clear, PK20

  • Item # 54HR07
  • Mfr. Model # BAU 67665
  • UNSPSC # 55121804
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item ID Badge Holder Kit
  • Type Magnetic
  • Cards per Roll 20
  • Card Format Vertical or Horizontal
  • Card Thickness 10 mil
  • Height (In.) 4 in
  • Width (In.) 3 in
  • Depth (In.) 1/64 in
  • Print Mode Color
  • Color Clear
  • For Use With Inkjet/Laser Printers
  • Package Quantity 20

Compliance and Restrictions

  • Hazardous Material - General
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top