Navigation Menu New

Access My Account, Order History, Lists and more here.

54HR06 BAU 67678 UNSPSC # 55121804

ID Badge Holder Kit, Color Clear, PK50

  • Item # 54HR06
  • Mfr. Model # BAU 67678
  • UNSPSC # 55121804
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ID Badge Holder Kit, Color Clear, PK50

  • Item # 54HR06
  • Mfr. Model # BAU 67678
  • UNSPSC # 55121804
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item ID Badge Holder Kit
  • Type Hanging Cord
  • Cards per Roll 50
  • Card Format Vertical or Horizontal
  • Card Thickness 10 mil
  • Height (In.) 4 in
  • Width (In.) 3 in
  • Depth (In.) 1/64 in
  • Print Mode Color
  • Color Clear
  • For Use With Inkjet/Laser Printers
  • Package Quantity 50

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top