C3
SIBATA

50mL to 1000mL Glass Graduated Cylinder, Clear, Height: 422mm / 16.61", 2 PK

  • Item # 9V841
  • My Part #
  • Mfr. Model # 2351-1000
  • Catalog Page # N/A
  • UNSPSC # 41121805
50mL to 1000mL Glass Graduated Cylinder, Clear, Height: 422mm / 16.61", 2 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Labware~Graduated Cylinders


$98.50 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This clear glass graduated cylinder is designed to help measure the volume of a liquid. It is more narrow and taller than a beaker to help provide greater measuring accuracy. The hexagonal bumper guard helps to absorb impact and reduce breakage.

View More

Technical Specs

  • Item Graduated Cylinder
  • Labware Basic Material Glass
  • Labware Body Material Type I Borosilicate Glass
  • Labware Capacity - English 33.81 oz.
  • Labware Capacity - Metric 1000mL
  • Graduation Range 50mL to 1000mL
  • Graduation Subdivisions 10mL
  • Glassware Class B
  • Autoclavable Yes
  • Labware Height - English 16.61"
  • Labware Height - Metric 422mm
  • Labware ASTM Specification E1272-02 (2012)
  • Labware USP Specification Type I
  • Labware Body Color Clear
  • Labware Clarity Transparent
  • Series 2351
  • Special Features Hexagonal Bumper Guard
  • Includes Hexagonal Bumper Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products