TP
SIBATA

50mL / 1.69 oz. Glass Volumetric Flask, Amber, Height: 150mm, 4 PK

  • Item # 36TY22
  • My Part #
  • Mfr. Model # 2307A-50
  • Catalog Page # N/A
  • UNSPSC # 41121804
50mL / 1.69 oz. Glass Volumetric Flask, Amber, Height: 150mm, 4 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Labware~Flasks


$79.50 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for dilution and preparation of standard solutions, this flask is designed to contain precise volumes at specific temperatures.

View More

Technical Specs

  • Item Volumetric Flask
  • Flask Type Volumetric
  • Labware Capacity - Metric 50mL
  • Labware Capacity - English 1.69 oz.
  • Labware Basic Material Glass
  • Labware Body Material Type I Borosilicate Glass
  • Labware Neck Style Straight
  • Includes Closure Yes
  • Labware Closure Color Red
  • Graduation Range 50mL
  • Graduation Subdivisions 50mL
  • Sterile/Non-Sterile Non-Sterile
  • Autoclavable Yes
  • Labware Clarity Colored
  • Labware Body Color Amber
  • Labware ASTM Specification E288-10
  • Labware Closure Type Stopper
  • Labware Height - English 5.9"
  • Labware Height - Metric 150mm
  • Labware USP Specification Type I
  • Stopper Size 13mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms