TP
SIBATA

0.4 to 10mL Glass Graduated Cylinder, Clear, Height: 177mm / 6.97", 6 PK

  • Item # 55EZ59
  • My Part #
  • Mfr. Model # 2355-10
  • Catalog Page # N/A
  • UNSPSC # 0
0.4 to 10mL Glass Graduated Cylinder, Clear, Height: 177mm / 6.97", 6 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Labware~Graduated Cylinders


$27.50 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Technical Specs

  • Item Graduated Cylinder
  • Labware Basic Material Glass
  • Labware Body Material Borosilicate Glass
  • Labware Capacity - English 0.34 oz.
  • Labware Capacity - Metric 10mL
  • Graduation Range 0.4 to 10mL
  • Graduation Subdivisions 0.1mL
  • Glassware Class Not Rated
  • Autoclavable Yes
  • Volumetric Labware Calibration To Contain (TC)
  • Labware Height - English 6.97"
  • Labware Height - Metric 177mm
  • Labware ASTM Specification E1272-02 (2012)
  • Labware USP Specification Type I
  • Labware Body Color Clear
  • Labware Clarity Transparent
  • Series 2355
  • Special Features Removable Hexagonal Base, Hexagonal Bumper Guard
  • Includes Educational Grade, Plastic Base, Double Metric Scale
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms