Skip Content

NC
SHURTAPE

Utility Duct Tape, 48mm X 55m, 8.00 mil Thick, Metallic Cloth, 24 PK

  • Item # 40TT95
  • My Part #
  • Mfr. Model # PC 595
  • Catalog Page # N/A
  • UNSPSC # 31201501
Duct Tape,48mm x 55m,Silver,8 mil,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $257.00 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General purpose grade cloth duct tape is made for non-critical packaging, bundling, sealing, seaming, repairing, holding, and waterproofing applications. Also ideal for general use in plumbing and the remediation and restoration industries. An economical, co-extruded duct tape, PC 595 offers good adhesion and conformability, in addition to easy handling.

View More

Technical Specs

  • Item Duct Tape
  • Duct Tape Type Duct Tape
  • Duct Tape Width 48mm
  • Duct Tape Length 55m
  • Duct Tape Thickness 8.00 mil
  • Duct Tape Grade Utility
  • Tape Color Family Metallic
  • Color Silver
  • Duct Tape Primary Material Cloth
  • Material Polyethylene Coated Cloth
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. 50 Degrees to 200 Degrees F
  • Adhesion Strength 55 oz./in.
  • Tensile Strength 21 lb./in.
  • Diameter 5.689"
  • Standards FSI 5/SDI 5, UL 723
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.