ST
SHURTAPE

Premium Duct Tape, 48mm X 55m, 14.00 mil Thick, Metallic Coated Cloth, 1 EA

  • Item # 10A413
  • My Part #
  • Mfr. Model # PC 858CA
  • Catalog Page # 1385
  • UNSPSC # 31201501
Premium Duct Tape, 48mm X 55m, 14.00 mil Thick, Metallic Coated Cloth, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.43 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shurtape® PC 858 CA specialty flame-retardant HVAC duct tape conforms to the California Energy Commission approval. Used in the HVAC industry to seal, seam, and join Class 1 Flex Duct, this tape can also be used to seal flex duct to fitting joints without being in combination with mastic. Offering superior shear strength and excellent tearability, UL 181B-FX Listed PC 858CA is recommended for applications in which the tensile strength and adhesion to stainless steel and polyethylene must meet or exceed the strict requirements of UL, flex duct manufacturers and city and state codes.

View More

Technical Specs

  • Item HVAC Tape
  • Duct Tape Type Duct Tape
  • Duct Tape Width 48mm
  • Duct Tape Length 55m
  • Duct Tape Thickness 14.00 mil
  • Duct Tape Grade Premium
  • Tape Color Family Metallic
  • Color Silver
  • Duct Tape Primary Material Coated Cloth
  • Material Polyethylene Coated Cloth
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. 50 Degrees to 212 Degrees F
  • Adhesion Strength 70 oz./in.
  • Tensile Strength 27 lb./in.
  • Diameter 6.788"
  • Standards UL 181B-FX, UL Listed, FSI 15/SDI 30, UL 723
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.