Skip Content

C3
SHURTAPE

Paper Painters Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 48mm X 55m, Tan, 24 PK

  • Item # 40TU18
  • My Part #
  • Mfr. Model # CP 101
  • Catalog Page # N/A
  • UNSPSC # 31201503
Paper Painters Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 48mm X 55m, Tan, 24 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.50 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General purpose grade, medium-high adhesion masking tape for bundling, packaging, holding, splicing, masking, and labeling for home, school, and industry applications. An economical masking tape, CP 101 provides good performance, quick stick, and holding power on a variety of surfaces.

View More

Technical Specs

  • Item Painters Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 4.90 mil
  • Tape Width 48mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 19 lb./in.
  • Tape Adhesive Strength 32 oz./in.
  • Tape Core Diameter 3"
  • Series CP 101
  • Standards ASTM D 6123/D 6123M-97 (2012), Type I
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.