Skip Content
NC
SHURTAPE

Paper Double Sided Tape, Rubber Adhesive, 5.00 mil Thick, 18mm X 33m, Tan

  • Item # 40TT83
  • My Part #
  • Mfr. Model # DF 065
  • Catalog Page # N/A
  • UNSPSC # 31201505
Dbl Coated Tape,18mm x 33m,PK48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $628.00 / pkg. of 48
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General purpose grade, double-coated flat paper tape is used for mounting, holding, splicing, tabbing, and fastening applications that demand aggressive adhesion. For use on a variety of substrates, DF 65 offers good tensile strength, durability, and wrinkle-resistance, making it a versatile solution for a variety of tasks.

View More

Technical Specs

  • Item Double Sided Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.00 mil
  • Tape Width 18mm
  • Tape Length 33m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 225 Degrees F
  • Tape Tensile Strength 33 lb./in.
  • Tape Adhesive Strength 65 oz./in.
  • Tape Core Diameter 3"
  • Liner Color White
  • Series DF 065
  • Standards CID A-A-180C, Type II, Grade B
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.